MARKAL Liquid paint marker for stainless steel marking
Product documents
Document | Document type |
---|---|
Product overview |
Safe for use on stainless steel and other alloy metals where corrosion resistance is a requirement
Sl.250 : Paint formula confirmed using a typical analysis to contain: 200 ppm total halogens 200 ppm sulfur
SL.250 PMUC : Each marker is delivered with a batch number and an official certificate with the product shipment. Official PMUC certification: 200 ppm total halogens (chlorides, fluoride, bromide, iodine) 200 ppm sulfur
Fast-drying, permanent paint for immediate handling reduces work downtime
Medium bullet tip resists wear to provide long marking life
Marking Range: -20°C to 50°C (-4°F to 122°F)
Mark temperature resistance: 100°C (212°F)
SURFACES:
Stainless steel
Alloy and super alloy metals
Alloy metals
INDUSTRIES:
Nuclear-power generation
Ship building and repair
Power generation facilities
Aviation and aerospace
Oil and gas
Welding
Industrial manufacturing
Metal fabrication
MARKAL
Liquid paint marker for stainless steel marking blue 3mm
ERIKS Item #: 12944178
|
Price (Per piece):
€11.48
12 piece per package
|
||
MARKAL
Liquid paint marker for stainless steel marking yellow 3mm
ERIKS Item #: 12944176
|
Price (Per piece):
€11.48
12 piece per package
|