Bumper bar 90°
ERIKS Item #
Product documents
Document | Document type |
---|---|
Crash protection, 42 mm diameter
• Maximum safety
for company inventory such as storage racks, machinery, fire extinguishers or fuse boxes.
• Durable protection
zinc primed and powder coated in RAL 1018 zinc yellow.
Pipe diameter 42.4 mm.
Wall thickness: 3.25 mm.
• With black warning markings
including sleeve anchor for floor installation on concrete surface.