Traffic cone
Product documents
Document | Document type |
---|---|
Product overview |
Traffic cone
• Available in 3 sizes
320 – 500 – 750 mm (500 mm is standard).
Only for internal use.
• Robust PVC design
orange, day fluorescent with white stripes.
Traffic cone PVC orange 750mm
ERIKS Item #: 11822623
Catalogue item no 1: 3052.2104 |
Please login to see prices
4 piece per package
|
||
Traffic cone 500mm 2 white stripes, neon orange
ERIKS Item #: 11818341
Catalogue item no 1: 3052.2102 |
Please login to see prices
4 piece per package
|
||
Traffic cone PVC orange 320mm
ERIKS Item #: 11818342
Catalogue item no 1: 3052.2100 |
Price (Per piece):
€13.42
4 piece per package
|