CEMO Grit boxes
Product documents
Document | Document type |
---|---|
Product overview |
Grit box PLUS, container green/lid orange
• Completely corrosion and weather resistant
container and cover made of glass fibre-reinforced plastic (GFK).
• Saves time and space
cover removable without tools, easy to empty, fast storage and retrieval, easy to open from the outside and inside, stacked in series lineup, self-closing spring closure (stainless steel).
• Various content sizes
200–2200 l.
Standard with lid supports (stainless steel). Figure shows container with removal opening, container green/cover orange. Example illustration.
CEMO
Grit Container green 1500 L With Chute
ERIKS Item #: 23862577
Catalogue item no 1: 3010.7125 |
Please login to see prices | ||
CEMO
Grit Container green 1500 L Without Chute
ERIKS Item #: 23862576
Catalogue item no 1: 3010.7124 |
Please login to see prices | ||
CEMO
Grit Container green 2200 L Without Chute
ERIKS Item #: 23862578
Catalogue item no 1: 3010.7126 |
Please login to see prices | ||
CEMO
Grit Container green 2200 L With Chute
ERIKS Item #: 23862579
Catalogue item no 1: 3010.7127 |
Please login to see prices | ||
CEMO
Grit Container grey 200 L Without Chute
ERIKS Item #: 13417160
|
Price (Per piece):
€283.05
|