Complete standard strapping system 19mm
ERIKS Item #
Product documents
Document | Document type |
---|---|
Polyester high-strength tape complete system Standard, 19 mm
• Ideal securing of the load
Reliably holds the goods in place during transportation and loading.
• Easy handling
The tape is easy to use and can be retightened at any time.
No risk of injury.
• The best material properties
The polyester tape offers all of the benefits of plastic and steeling strapping.
High strength and great elasticity.
Large shock reserves.
Outstanding surface protection and temperature resistance (waterproof).
Set comprising:
• Tensioning device
• Dispenser, portable for 76 mm core
• 1 roll of tape à 600 m, 19 mm
• 1000 terminals, 19 mm
• Pallet probe