|
Folding box with incoming lid 262 x 262 x 42 mm fefco 426
ERIKS Item #: 12350641
|
Price (Per piece):
1,875 piece per package
|
{"addToCartPD":{
"item_name": "folding box with incoming lid 262 x 262 x 42 mm fefco 426",
"item_id": "gr0000000887354",
"material_number": "12350641",
"price": "0.7",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0092_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "folding box with incoming lid 262 x 262 x 42 mm fefco 426",
"item_id": "gr0000000887354",
"material_number": "12350641",
"price": "0.7",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0092_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Folding box with plug flap 400 x 400 x 40 mm fefco 421
ERIKS Item #: 12350642
|
Price (Per piece):
1,200 piece per package
|
{"addToCartPD":{
"item_name": "folding box with plug flap 400 x 400 x 40 mm fefco 421",
"item_id": "gr0000000892683",
"material_number": "12350642",
"price": "1.34",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0092_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "folding box with plug flap 400 x 400 x 40 mm fefco 421",
"item_id": "gr0000000892683",
"material_number": "12350642",
"price": "1.34",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0092_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|