Shrink hood made from PE
Product documents
Document | Document type |
---|---|
Product overview |
Shrink hood made of PE
• Environmentally-friendly
Neutral raw materials, 100 % recyclable.
Use and recycling without the release of harmful substances.
• Ideal protection
PE foils shrink when exposed to hot air.
Ideal fit for every item.
Shrinking does not affect packed goods.
Further hoods and rolls upon request.
Cover roller, 1250x850mm, L 200m
ERIKS Item #: 23861984
Catalogue item no 1: 8502196639 |
Please login to see prices | ||
Flat roll 1x folded W 4000mm L 100m
ERIKS Item #: 23861994
Catalogue item no 1: 8502196644 |
Please login to see prices | ||
Shrink hood PE 1250x850x1200mm
ERIKS Item #: 23861979
Catalogue item no 1: 8502196642 |
Please login to see prices
25 piece per package
|
||
Shrink hood PE 1250x850x1600mm
ERIKS Item #: 23861980
Catalogue item no 1: 8502196643 |
Please login to see prices
25 piece per package
|
||
Shrink hood PE 1250x850x2000mm
ERIKS Item #: 23861981
Catalogue item no 1: 8502196638 |
Please login to see prices
25 piece per package
|