Strapping kit for plastic adhesive tape 16mm with transport trolley
Product documents
Document | Document type |
---|---|
Product overview |
Plastic tape strapping set, 16 mm, with dispenser cart
• For light to medium-heavy packages
Set
• Set 16 mm comprising:
Mobile tape dispenser with storage and brake
1 pc single-part strapping device
2000 pcs sealing sleeves, 16x28 mm
1 large roll of plastic tape, 15.5x0.56 mm
Suitable for plastic tape with 406 core.
![]() |
Reel trolley, portable for wire reels 13/16mm
ERIKS Item #: 12962998
Catalogue item no 1: 8503663003 |
Please login to see prices | |
![]() |
Sealing pliers for PP tape 16mm
ERIKS Item #: 14342161
Catalogue item no 1: 8503662983 |
Please login to see prices | |
![]() |
Sealing sleeves (2000 pieces) for PP tape 16x28mm
ERIKS Item #: 23862008
Catalogue item no 1: 8502196647 |
Please login to see prices | |
![]() |
Strapping set, plastic 16mm mobile tape dispenser
ERIKS Item #: 11822417
Catalogue item no 1: 8503039573 |
Please login to see prices | |
![]() |
Tensioning device for PP tape 16mm one-piece
ERIKS Item #: 14342167
Catalogue item no 1: 8503662981 |
Please login to see prices | |
![]() |
Universal tensioner for PP tape 16mm
ERIKS Item #: 14342159
Catalogue item no 1: 8503663001 |
Please login to see prices |