|
LISTA
Anti-slip mat 450x450 3mm
ERIKS Item #: 12302248
Catalogue item no 1: 119.020.000
Catalogue item no 2: 119.020.000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "anti-slip mat 450x450 3mm",
"item_id": "gr1222759311944786",
"material_number": "12302248",
"price": "8.48",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat 450x450 3mm",
"item_id": "gr1222759311944786",
"material_number": "12302248",
"price": "8.48",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Anti-slip mat 450x600 3mm
ERIKS Item #: 12966671
Catalogue item no 1: 3093.2691
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "anti-slip mat 450x600 3mm",
"item_id": "gr1222759311946586",
"material_number": "12966671",
"price": "10.53",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat 450x600 3mm",
"item_id": "gr1222759311946586",
"material_number": "12966671",
"price": "10.53",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Non-slip mat, 600x600, 3mm
ERIKS Item #: 12531515
Catalogue item no 1: 100.394.000
Catalogue item no 2: 100.394.000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "non-slip mat, 600x600, 3mm",
"item_id": "gr0000001100705",
"material_number": "12531515",
"price": "14.04",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-slip mat, 600x600, 3mm",
"item_id": "gr0000001100705",
"material_number": "12531515",
"price": "14.04",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LISTA
Anti-slip mat 906x600 3mm
ERIKS Item #: 12764806
Catalogue item no 1: 3093.2708
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "anti-slip mat 906x600 3mm",
"item_id": "gr1222759311947338",
"material_number": "12764806",
"price": "17.97",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat 906x600 3mm",
"item_id": "gr1222759311947338",
"material_number": "12764806",
"price": "17.97",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0502_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|