ProductPage

CP Double garment locker H1850 x D500 mm with 150 mm high feet

Product documents

Document Document type
Product overview

Double-level wardrobe cabinet Classic Series with 150 mm high feet, height 1850 mm, light-grey/light-grey

•    Durable sheet steel construction
Cabinets with 2 compartments one above the other.
increased corrosion protection due to cabinet feet made of plastic.
•    Practical doors
Hinged on right, mounted on pivot pins, with 1 rosette at top and 1 below
and 1 punched label frame.
With rotary bolt lock for use with a padlock.
•    Elaborate interior concept
inserting hat shelf.
Compartment width 400 mm, also suitable for motorcycle helmets.
Clothes rail with 3 sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
Shelves and compartments generally designed in colour of body.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Seat depth: 315 mm. Total depth: 815 mm.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Width (mm)
Height (mm): 1850
Depth (mm): 500
Colour
Clear filter      (6 of the 6 items displayed)
Garment cabinet 2x2 compartments 1800x610x500 feet, grey/blue CP Garment cabinet 2x2 compartments 1800x610x500 feet, grey/blue ERIKS Item #: 11824207

Catalogue item no 1: 8503059708

 
Price (Per piece):
€457.06
Garment cabinet 2x2 compartments 1800x610x500 feet, g/g CP Garment cabinet 2x2 compartments 1800x610x500 feet, g/g ERIKS Item #: 11605714

Catalogue item no 1: 8502517006

 
Price (Per piece):
€457.06
Garment locker, 3x2 compartments 1800x900x500, feet, grey/blue CP Garment locker, 3x2 compartments 1800x900x500, feet, grey/blue ERIKS Item #: 11824208

Catalogue item no 1: 8503059709

 
Price (Per piece):
€636.92
Garment locker, 3x2 compartments, 1850x900x500mm, 7035/7035 CP Garment locker, 3x2 compartments, 1850x900x500mm, 7035/7035 ERIKS Item #: 11605715

Catalogue item no 1: 8502517007

 
Price (Per piece):
€636.92
Garment locker, 4x2 compartments, feet 7035/7035, W1190mm CP Garment locker, 4x2 compartments, feet 7035/7035, W1190mm ERIKS Item #: 12327787

Catalogue item no 1: 3095.1490

 
Price (Per piece):
€1,000.27
Garment locker, 4x2 compartment, B1190 feet, 7035/5012 CP Garment locker, 4x2 compartment, B1190 feet, 7035/5012 ERIKS Item #: 12327788

Catalogue item no 1: 3095.1492

 
Price (Per piece):
€1,000.27
Width (mm)
Height (mm): 1850
Depth (mm): 500
Colour
Clear filter      (6 of the 6 items displayed)