ProductPage

CP Garment locker H1850 mmx500 mm with base

Product documents

Document Document type
Product overview

Wardrobe cabinet Classic Series with 100 mm high base, height 1800 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Practical doors
Hinged on the right with end stop dampers.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
With ventilation slot and punched label frame.
•    Elaborate interior concept
inserting hat shelf.
Clothes rail with 3 sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Seat depth: 315 mm. Total depth: 815 mm.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Width (mm)
Height (mm): 1800
Depth (mm): 500
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Garment locker, 1 compartment, base 1850x320x500 7035/5012 CP Garment locker, 1 compartment, base 1850x320x500 7035/5012 ERIKS Item #: 11824093

Catalogue item no 1: 8503058950

 
Price (Per piece):
€295.37
Garment locker, 1 compartment with base, 1800x320x500, R7035 CP Garment locker, 1 compartment with base, 1800x320x500, R7035 ERIKS Item #: 11820110

Catalogue item no 1: 8502770519

 
Price (Per piece):
€295.37
Garment locker, base 8020-12 7035/5010 CP Garment locker, base 8020-12 7035/5010 ERIKS Item #: 12963624

Catalogue item no 1: 3037.0245

 
Price (Per piece):
€355.07
Garment cabinet, 1 compartment with base 1850x420x500 R7035 CP Garment cabinet, 1 compartment with base 1850x420x500 R7035 ERIKS Item #: 11820111

Catalogue item no 1: 8502770520

 
Price (Per piece):
€355.07
Garment cabinet 1 compartment, base 1850x420x500 7035/5012 CP Garment cabinet 1 compartment, base 1850x420x500 7035/5012 ERIKS Item #: 11824094

Catalogue item no 1: 8503058951

 
Price (Per piece):
€355.07
Steel garment locker, 2 compartments/base 7035/5012 CP Steel garment locker, 2 compartments/base 7035/5012 ERIKS Item #: 11818549

Catalogue item no 1: 8502325769

 
Price (Per piece):
€362.39
Garment locker, 2 compartments with base, 1800x610x500mm CP Garment locker, 2 compartments with base, 1800x610x500mm ERIKS Item #: 11820112

Catalogue item no 1: 8502770521

 
Price (Per piece):
€362.39
Garment cabinet, 2 compartments with base 1800x810x500mm CP Garment cabinet, 2 compartments with base 1800x810x500mm ERIKS Item #: 11820113

Catalogue item no 1: 8502770522

 
Price (Per piece):
€452.12
Garment cabinet, 2 compartments/400 RAL 7035/5012 base CP Garment cabinet, 2 compartments/400 RAL 7035/5012 base ERIKS Item #: 11819081

Catalogue item no 1: 8502609664

 
Price (Per piece):
€452.12
Steel garment cabinet 3 compartments/base 7035/5012 CP Steel garment cabinet 3 compartments/base 7035/5012 ERIKS Item #: 11818550

Catalogue item no 1: 8502325770

 
Price (Per piece):
€498.33
Width (mm)
Height (mm): 1800
Depth (mm): 500
Clear filter      (20 of the 20 items displayed)
Page Size   
Next