ProductPage

CP Garment locker H1850 x D500 mm with 150 mm high feet

Product documents

Document Document type
Product overview

Wardrobe cabinet Classic Series with 150 mm high feet, height 1850 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Practical doors
Hinged on the right with end stop dampers.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
With ventilation slot and punched label frame.
•    Elaborate interior concept
inserting hat shelf.
Clothes rail with 3 sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Seat depth: 315 mm. Total depth: 815 mm.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Width (mm)
Height (mm): 1850
Depth (mm): 500
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Garment cabinet, 1 compartment on feet 1850x320x500 7035/5012 CP Garment cabinet, 1 compartment on feet 1850x320x500 7035/5012 ERIKS Item #: 11824090

Catalogue item no 1: 8503058947

 
Price (Per piece):
€294.54
Locker cabinet, 1 compartment on feet, 1850x320x500, R7035 CP Locker cabinet, 1 compartment on feet, 1850x320x500, R7035 ERIKS Item #: 11820100

Catalogue item no 1: 8502770510

 
Price (Per piece):
€294.54
Garment locker, 1 compartment on feet, 1850x420x500, R 7035 CP Garment locker, 1 compartment on feet, 1850x420x500, R 7035 ERIKS Item #: 11820101

Catalogue item no 1: 8502770511

 
Price (Per piece):
€355.07
Garment cabinet, 4 compartments on feet 1850x420x500 7035/5012 CP Garment cabinet, 4 compartments on feet 1850x420x500 7035/5012 ERIKS Item #: 11824091

Catalogue item no 1: 8503058948

 
Price (Per piece):
€355.07
Garment locker, 2 compartments on feet, 1850x610x500mm CP Garment locker, 2 compartments on feet, 1850x610x500mm ERIKS Item #: 11820102

Catalogue item no 1: 8502770512

 
Price (Per piece):
€362.39
Garment locker, 2 compartments/300, RAL 7035/5012 foot CP Garment locker, 2 compartments/300, RAL 7035/5012 foot ERIKS Item #: 11819079

Catalogue item no 1: 8502609661

 
Price (Per piece):
€362.39
Steel garment cabinet 2 compartments/feet 7035/5012 CP Steel garment cabinet 2 compartments/feet 7035/5012 ERIKS Item #: 11818546

Catalogue item no 1: 8502325766

 
Price (Per piece):
€452.12
Garment cabinet, 2 compartments on feet 1850x810x500mm CP Garment cabinet, 2 compartments on feet 1850x810x500mm ERIKS Item #: 11820103

Catalogue item no 1: 8502770513

 
Price (Per piece):
€452.12
Garment cabinet, 3 compartments on feet 1850x900x500mm CP Garment cabinet, 3 compartments on feet 1850x900x500mm ERIKS Item #: 11820104

Catalogue item no 1: 8502770514

 
Price (Per piece):
€498.33
Garment locker, 3 for/300 RAL7035/5012 feet CP Garment locker, 3 for/300 RAL7035/5012 feet ERIKS Item #: 11819080

Catalogue item no 1: 8502609662

 
Price (Per piece):
€498.33
Width (mm)
Height (mm): 1850
Depth (mm): 500
Clear filter      (19 of the 19 items displayed)
Page Size   
Next