ProductPage

CP Garment locker mounted on bench seat, H2095x500 mm

Product documents

Document Document type
Product overview

Wardrobe cabinet with bench built below, Classic Series, height 2090 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Practical doors
Hinged on the right with end stop dampers.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
With ventilation slot and punched label frame.
•    Elaborate interior concept
inserting hat shelf.
Clothes rail with 3 sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Seat depth: 315 mm. Total depth: 815 mm.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Width (mm)
Height (mm): 2090
Depth (mm): 500
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Garment locker, 1 compartment with bench, 2090x320x500mm CP Garment locker, 1 compartment with bench, 2090x320x500mm ERIKS Item #: 11820128

Catalogue item no 1: 8502770537

 
Price (Per piece):
€395.54
Garment locker, 1 compartment with bench seat below, 2090x420x500mm CP Garment locker, 1 compartment with bench seat below, 2090x420x500mm ERIKS Item #: 11820129

Catalogue item no 1: 8502770538

 
Price (Per piece):
€496.88
Garment cabinet, 2 compartments with bench seat below 2090x610x500mm CP Garment cabinet, 2 compartments with bench seat below 2090x610x500mm ERIKS Item #: 11820130

Catalogue item no 1: 8502770539

 
Price (Per piece):
€557.27
Garment locker, 2 compartments with bench, 2090x810x500mm CP Garment locker, 2 compartments with bench, 2090x810x500mm ERIKS Item #: 11820131

Catalogue item no 1: 8502770540

 
Price (Per piece):
€690.34
Garment locker, 3 compartments with bench seat below, 2090x900x500mm CP Garment locker, 3 compartments with bench seat below, 2090x900x500mm ERIKS Item #: 11820132

Catalogue item no 1: 8502770541

 
Price (Per piece):
€746.45
Garment cabinet, bench 8050-30 7035/5010 CP Garment cabinet, bench 8050-30 7035/5010 ERIKS Item #: 12963666

Catalogue item no 1: 3037.0261

 
Price (Per piece):
€746.45
Garment cabinet, 4 compartments with bench seat below 2090x1190x500mm CP Garment cabinet, 4 compartments with bench seat below 2090x1190x500mm ERIKS Item #: 11820134

Catalogue item no 1: 8502770543

 
Price (Per piece):
€932.71
Garment cabinet, 3 compartments with bench seat below 2090x1200x500mm CP Garment cabinet, 3 compartments with bench seat below 2090x1200x500mm ERIKS Item #: 11820133

Catalogue item no 1: 8502770542

 
Price (Per piece):
€927.21
Garment cabinet, bench 8050-50 7035/5010 CP Garment cabinet, bench 8050-50 7035/5010 ERIKS Item #: 12963674

Catalogue item no 1: 3037.0269

 
Price (Per piece):
€1,152.80
Garment cabinet, 5 compartments with bench seat below 2090x1480x500mm CP Garment cabinet, 5 compartments with bench seat below 2090x1480x500mm ERIKS Item #: 11820136

Catalogue item no 1: 8502770545

 
Price (Per piece):
€1,152.80
Width (mm)
Height (mm): 2090
Depth (mm): 500
Clear filter      (11 of the 11 items displayed)
Page Size   
Next