CP Garment locker mounted on bench seat, with one door each for two lockers
ERIKS Item #
Product documents
Document | Document type |
---|---|
Wardrobe cabinet with bench built below, Classic Series, height 2090 mm, light-grey/gentian blue
• Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
• Classic black/white separation
Separate storage of occupational/private clothing behind one door.
• Practical doors
Hinged on right, with end stop damper.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
Ventilation concept CBL with ventilation slot and punched label frame.
• Elaborate interior concept
inserting hat shelf.
Wardrobe rail with 3 anti-twist sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
• Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
• Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey with adjustable floor gliders.
Supplied separate from the cabinet for easy customer assembly.
Additional equipment also available, please inquire.