ProductPage

FORMAT Garment locker with base and two lockers, RAL 7035/5012

Product documents

Document Document type
Product overview

Wardrobe cabinet body RAL 7035, front RAL 5012

•    All-purpose and functional
wardrobe cabinet for your professional and everyday clothing.
Compartment shelves smooth, easily swept out.
Hat shelf with clothes rail and 3 hooks in each compartment.
Compartment width: 300 mm.
•    Sturdy sheet steel construction
Rotary bolt lock for padlock.
Doors hinged on the right.
Available with feet in black plastic or sheet steel base plate, each 100 mm high.
Body and doors: RAL 7035 light-grey.
Alternative: Body RAL 7035 light-grey and doors RAL 5012 light-blue.


Supplied without decoration.


Design: wardrobe cabinet with base

Width (mm): 610
Height (mm): 1800
Depth (mm): 500
Clear filter      (1 of the 1 items displayed)
Garment locker, 2 compartments, 1800x610x500mm, with base FORMAT Garment locker, 2 compartments, 1800x610x500mm, with base ERIKS Item #: 11820098

Catalogue item no 1: 8502770508

 
Price (Per piece):
€297.59
Width (mm): 610
Height (mm): 1800
Depth (mm): 500
Clear filter      (1 of the 1 items displayed)