ProductPage

CP Garment locker with doors opening towards each other H1850 X D500 mm

Product documents

Document Document type
Product overview

Wardrobe cabinet Classic Series with 150 mm high feet, height 1850 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Classic black/white separation
Separate storage of occupational/private clothing.
•    Practical doors
Closing together in pairs, with end stop damper.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
Ventilation concept CBL with ventilation slot and punched label frame.
•    Elaborate interior concept
inserting hat shelf.
Wardrobe rail with 3 anti-twist sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey with adjustable floor gliders.
Seat depth: 315 mm. Total depth: 815 mm.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Width (mm)
Height (mm): 1850
Depth (mm): 500
Clear filter      (6 of the 6 items displayed)
Garment cabinet 2 compartments 1850x610x500mm, 1 person CP Garment cabinet 2 compartments 1850x610x500mm, 1 person ERIKS Item #: 11820137

Catalogue item no 1: 8502770546

 
Price (Per piece):
€362.39
Garment cabinet 2 compartments 1850x810x500mm, 1 person CP Garment cabinet 2 compartments 1850x810x500mm, 1 person ERIKS Item #: 11820138

Catalogue item no 1: 8502770547

 
Price (Per piece):
€452.12
Garment cabinet, feet 8012-22 7035/5010 CP Garment cabinet, feet 8012-22 7035/5010 ERIKS Item #: 12963605

Catalogue item no 1: 3037.0339

 
Price (Per piece):
€452.12
Garment cabinet 4 compartments 1850x1190x500, 2 persons CP Garment cabinet 4 compartments 1850x1190x500, 2 persons ERIKS Item #: 11820139

Catalogue item no 1: 8502770548

 
Price (Per piece):
€651.82
Garment cabinet, feet 8012-42 7035/5010 CP Garment cabinet, feet 8012-42 7035/5010 ERIKS Item #: 12963612

Catalogue item no 1: 3037.0343

 
Price (Per piece):
€833.15
Garment cabinet 4 compartments 1850x1590x500mm, 2 persons CP Garment cabinet 4 compartments 1850x1590x500mm, 2 persons ERIKS Item #: 11820140

Catalogue item no 1: 8502770549

 
Price (Per piece):
€833.15
Width (mm)
Height (mm): 1850
Depth (mm): 500
Clear filter      (6 of the 6 items displayed)