ProductPage

FORMAT Garment locker with feet, RAL 7035/5012

Product documents

Document Document type
Product overview

Wardrobe cabinet body RAL 7035, front RAL 5012

•    All-purpose and functional
wardrobe cabinet for your professional and everyday clothing.
Compartment shelves smooth, easily swept out.
Hat shelf with clothes rail and 3 hooks in each compartment.
Compartment width: 300 mm.
•    Sturdy sheet steel construction
Rotary bolt lock for padlock.
Doors hinged on the right.
Available with feet in black plastic or sheet steel base plate, each 100 mm high.
Body and doors: RAL 7035 light-grey.
Alternative: Body RAL 7035 light-grey and doors RAL 5012 light-blue.


Supplied without decoration.


Design: wardrobe cabinet with feet

Width (mm)
Height (mm): 1800
Depth (mm): 500
Colour: Grey
Clear filter      (2 of the 2 items displayed)
Garment cabinet 2 compartments 1800x610x500mm, grey/blue FORMAT Garment cabinet 2 compartments 1800x610x500mm, grey/blue ERIKS Item #: 11824003

Catalogue item no 1: 3038.0000

 
Price (Per piece):
€327.03
Garment locker, 3 compartments, 1800x900x500mm, grey/blue FORMAT Garment locker, 3 compartments, 1800x900x500mm, grey/blue ERIKS Item #: 11824004

Catalogue item no 1: 3038.0002

 
Price (Per piece):
€452.10
Width (mm)
Height (mm): 1800
Depth (mm): 500
Colour: Grey
Clear filter      (2 of the 2 items displayed)