ProductPage

CP Heavy-duty storage cabinet with 1 lower shelf, 1000 mm high

Product documents

Document Document type
Product overview

Heavy-duty cabinet RAL 7035 light-grey

Sturdy sheet steel construction

  • Recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
  • Door suspension with external hinges (approx. 180° opening angle).
  • Door reinforcement (centre) with concealed closing rod.
  • Cabinet roof at 1000 and 2000 mm height with black grooved rubber mat.
Loose shelves
Galvanised and adjustable in 15 mm increments.

Load-bearing capacity: 110 kg with evenly distributed load.
Section load: 700 kg

Standard paint
Body and doors in RAL 7035 light-grey.

Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.

Width (mm)
Height (mm): 1000
Depth (mm): 500
Clear filter      (2 of the 2 items displayed)
ZL wing door cabinet 1000x930x500 RAL7035 CP ZL wing door cabinet 1000x930x500 RAL7035 ERIKS Item #: 12327793

Catalogue item no 1: 3077.1961

 
Price (Per piece):
€610.96
ZL wing door cabinet 1000x1200x500 RAL7035 CP ZL wing door cabinet 1000x1200x500 RAL7035 ERIKS Item #: 12327796

Catalogue item no 1: 3077.1962

 
Price (Per piece):
€703.81
Width (mm)
Height (mm): 1000
Depth (mm): 500
Clear filter      (2 of the 2 items displayed)