ProductPage
PCE

CP Sliding door cabinet with partition, width 1600 mm

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Sliding-door cupboard, width 1600 mm, with central partition, depth 400 mm

•    Robust steel sheet construction
Complete with 25 mm thick, melamine-resin coated cover plate and smooth-running sliding doors. The 1600 mm wide cabinet is supplied with a central partition.
Cabinet depths: 400 and 500 mm
•     Safe depot for files
Rotary central lock with 2 keys.
    Height adjustable base (15 mm increments)
Load capacity ca. 50 kg, painted.
Standard paint finish:
Body and doors in RAL 7035 light grey. Further colours that are not subject to extra charge can be found on the colour card.
Cover plate:
Body RAL 7035, cover plate light grey
Body RAL 7021, cover plate in beech finish