PRESSOL Diesel pump set 12V/24V-35 l/min
Product documents
Document | Document type |
---|---|
Product overview |
Electric diesel pump MOBIFIxx, 35 l/min
• Self-priming electric pump
Electric pump - rotary vane pump
PRESSOL lifting protection according to WHG § 19 - constantly effective
Integrated bypass, set to 1.6 bar
Power switch and 3 m electrical cable with battery clamps
• With 4 m dispenser hose G 1" a
• Suitable for heating oil and diesel
With automatic dispenser valve with construction type permit
Material: pump casing ALU, pmp GG and PAI
• Technical data
Type of protection: IP 54
Fuse: 25A
Activation duration: continuous running 100%
Media temperature: -25 °C to +40 °C
Connection suction/pressure side: G 1"
Pressure head: 1.6 bar
Suction height: max 4 m
• Extraction performance (measured with diesel at room temperature)
At free outflow: 35 l/min
With 4 m hose / automatic dispenser valve: 32 l/min
With additional mechanic metre: 30 l/min
PRESSOL
Diesel pump set MOBIFIxxE 24V 35l/min
ERIKS Item #: 11598467
Catalogue item no 1: 23 006 824 Catalogue item no 2: 23 006 824 |
Price (Per piece):
€364.05
|
||
PRESSOL
Diesel pump set MOBIFIxxE, 12V, 35l/min
ERIKS Item #: 11598466
Catalogue item no 1: 23 006 Catalogue item no 2: 23 006 |
Price (Per piece):
€364.05
|