PRESSOL Drum lever pump
Product documents
Document | Document type |
---|---|
Product overview |
Lever cylinder barrel pump
• Performance approx. 35 l/min (360 ml/stroke)
For the extraction of self-lubricating, non-aggressive media, diesel, heating oil EL, petroleum, motor/machine oil to SAE 50, cutting oil and undiluted anti-freeze
• For upright 200 l drums
Thread G 2" a and M 64x4, pump top with hose spout, seals: NBR intake pipe, suitable for diving depth of 840 mm, simple operation.
• Complete with hose fitting
1000 mm Perbunan outlet hose with kink-protection spring
With steel outlet manifold and 2 hose clamps for installation
PRESSOL
Vatpomp 12LT 13020 hevel+slang
ERIKS Item #: 23166925
Catalogue item no 1: 13 020 |
Please login to see prices | ||
PRESSOL
Vatpomp 13030 PRESSOL
ERIKS Item #: 23166926
Catalogue item no 1: 13 030 |
Please login to see prices |