ProductPage

CEMO GFK collection tray, volume 220 l, for 4x200 l drums

Product documents

Document Document type
Product overview

GRP drip pan 220/4, collection capacity 220 l

•    For correctly storing highly water polluting substances.
•    With general construction supervision permit of DIBt Berlin Z-40.12-227
•    All pans made of glass fibre reinforced plastic (GRP)
•    Absolute corrosion resistance
•    Low construction headroom
•    For universal use



•    For steel or plastic barrels or other containers up to 4x200 l
•    Metal grate with max. surface load 1300 kg


Design: without metal grate

Width (mm): 1280
Height (mm)
Depth (mm): 1280
Volume (l): 220
Weight (kg)
Clear filter      (3 of the 3 items displayed)
GFRP collection tray 220/4 without grating CEMO GFRP collection tray 220/4 without grating ERIKS Item #: 23862487

Catalogue item no 1: 3010.1427

 
Price (Per piece):
€348.75
GFRP collection tray 220/4 with GFRP grating CEMO GFRP collection tray 220/4 with GFRP grating ERIKS Item #: 23862490

Catalogue item no 1: 3010.1428

 
Price (Per piece):
€669.38
GFRP collection tray 220/4 with steel grating CEMO GFRP collection tray 220/4 with steel grating ERIKS Item #: 23862484

Catalogue item no 1: 3010.1430

 
Price (Per piece):
€506.25
Width (mm): 1280
Height (mm)
Depth (mm): 1280
Volume (l): 220
Weight (kg)
Clear filter      (3 of the 3 items displayed)