PRESSOL
Measure, Polypropylene - 0,25 l, transparent
ERIKS Item #: 23894427
Catalogue item no 1: 07 060
Please login to see prices
12 piece per package
{"itemTrackPD":{
"item_name": "measure, polypropylene - 0,25 l, transparent",
"item_id": "gr0000000914250",
"material_number": "23894427",
"price": "0",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PRESSOL
Measure, Polypropylene - 0,5 l, transparent
ERIKS Item #: 23166909
Catalogue item no 1: 07061
Catalogue item no 2: 07061
Please login to see prices
{"itemTrackPD":{
"item_name": "measure, polypropylene - 0,5 l, transparent",
"item_id": "gr0000000617310",
"material_number": "23166909",
"price": "0",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PRESSOL
Meas. jug polypropylene nom. content 1l transparent
ERIKS Item #: 23166910
Catalogue item no 1: 95620010
Catalogue item no 2: 95620010
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000733683",
"material_number": "23166910",
"price": "6.26",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000733683",
"material_number": "23166910",
"price": "6.26",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PRESSOL
Meas. jug polypropylene nom. content 1l transparent
ERIKS Item #: 23166911
Catalogue item no 1: 95620020
Catalogue item no 2: 95620020
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000752120",
"material_number": "23166911",
"price": "11.59",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000752120",
"material_number": "23166911",
"price": "11.59",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PRESSOL
Meas. jug polypropylene nom. content 1l transparent
ERIKS Item #: 23166912
Catalogue item no 1: 95620030
Catalogue item no 2: 95620030
Please login to see prices
6 piece per package
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000480223",
"material_number": "23166912",
"price": "0",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
PRESSOL
Meas. jug polypropylene nom. content 1l transparent
ERIKS Item #: 23166913
Catalogue item no 1: 95620050
Catalogue item no 2: 95620050
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000736525",
"material_number": "23166913",
"price": "25.94",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000736525",
"material_number": "23166913",
"price": "25.94",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}