PRESSOL Measuring jug, plastic serie 07 500
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of oil-, acid- and fuel-resistant polyethylene, unbreakable and stable, with cover. With spout funnel and scale.
PRESSOL
Maatbeker nr. 07502 Polyethyleen 2 l PRESSOL
ERIKS Item #: 12328618
Catalogue item no 1: 07 502 |
Please login to see prices | ||
PRESSOL
Pressol 07501 oliekan pvc 1l
ERIKS Item #: 23429768
Catalogue item no 1: 07 501 Catalogue item no 2: 07 501 |
Price (Per piece):
€9.87
|
||
PRESSOL
MEASURING JUG SYN. 2 L NO.07502 PRESSOL
ERIKS Item #: 23429769
Catalogue item no 1: 07 502 Catalogue item no 2: 07 502 |
Price (Per piece):
€19.23
|
||
PRESSOL
Pressol 07503 maatbeker 3 l
ERIKS Item #: 23894450
Catalogue item no 1: 07 503 Catalogue item no 2: 07 503 |
Please login to see prices
6 piece per package
|
||
PRESSOL
Pressol 07505 maatbeker 5 l
ERIKS Item #: 23894451
Catalogue item no 1: 07 505 Catalogue item no 2: 07 505 |
Please login to see prices
6 piece per package
|