ASECOS Stainless steel canisters
Product documents
Document | Document type |
---|---|
Product overview |
Dosage canister, stainless steel
• Suitable for flammable liquids in all hazard classes
Container made of high-grade stainless-steel 1.4401
Seals made of PTFE
Removable flame arrester made of stainless steel
Cap opens on lever pressure and closes after releasing again
• With ventilation and pressure control valve
Pressure control valve in the dispensing head and screw cap prevent exploding of container when heated
Dosage device rotates to all sides
• For internal use
Ideal laboratory vessels
Protect the daily requirement of flammable liquids in the workplace.
Modern, attractive shape for ergonomic and safe working.
Identification label with warning symbols/instructions
ASECOS
Dosing canister, stainless steel 5l
ERIKS Item #: 11823497
Catalogue item no 1: 3010.8285 |
Price (Per piece):
€335.44
|
||
ASECOS
Dosing canister, stainless steel, 10l
ERIKS Item #: 11823498
Catalogue item no 1: 3010.8286 |
Price (Per piece):
€401.96
|
||
ASECOS
Dosing canister, stainless steel, 20l
ERIKS Item #: 11799492
Catalogue item no 1: 3010.8287 |
Price (Per piece):
€525.78
|