ProductPage

Magnetic wall rack, length 1000 mm

Product documents

Document Document type
Product overview

Magnetoplan magnetowand wall strip

•     Well sorted organisation
Self-adhesive metal strips for attaching notes, letters, sketches and plans.
Overview for the office, administration, school and household.
Colour: white.

Width (mm): 1000
Height (mm): 50
Colour: White
Clear filter      (1 of the 1 items displayed)
Magnetic strip set 1000mm with 6 magnets Magnetic strip set 1000mm with 6 magnets ERIKS Item #: 11819764

Catalogue item no 1: 3070.4560

 
Please login to see prices
Width (mm): 1000
Height (mm): 50
Colour: White
Clear filter      (1 of the 1 items displayed)