ProductPage

Softline MSK display case

Product documents

Document Document type
Product overview

Softline MSK showcases

    Modern Softline profile.
Anodised in aluminium-silver colour.
•     Tough construction
Impact-resistant acrylic glass.
Side swinging panels as all-glass doors, lockable.
•     Practical inner life
Magnetic rear panel, white (including 4 magnets).
Suitable for DIN A4 notices.
    Simple assembly
For wall assembly, interior, just 22 mm deep.
Useable interior depth 10 mm.
•    Shipped in unbreakable, recyclable cardboard packaging

Width (mm)
Height (mm)
Colour: Aluminium
Clear filter      (2 of the 2 items displayed)
Display case SSK 8 aluminium silver colour, anodised Display case SSK 8 aluminium silver colour, anodised ERIKS Item #: 12970147

Catalogue item no 1: 3055.1109

 
Please login to see prices
Display case SSK 12 aluminium silver colour, anodised Display case SSK 12 aluminium silver colour, anodised ERIKS Item #: 12970115

Catalogue item no 1: 3055.1107

 
Please login to see prices
Width (mm)
Height (mm)
Colour: Aluminium
Clear filter      (2 of the 2 items displayed)