ProductPage

BRADY Heat-shrink tube white for BMP71-BMP61-M611

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

White shrink sleeves on rolls, self-extinguishing polyolefin with shrink ratio 3:1. PermaSleeve markers provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification. These Sleeves are self-extinguishing and meet the requirements of SAE AMS-DTL-23053/5 Class 1, SAE-AS-8153, MIL-STD-202 method 215K and is UL224 recognised.

Material: Heat-shrink Polyolefin
Tape colour: White
Model
Band width (mm): 25.78
Clear filter      (2 of the 2 items displayed)
Bulk PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71 BRADY Bulk PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71 ERIKS Item #: 14295185
 
Price (Per roll):
€292.52
Bulk PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71 BRADY Bulk PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71 ERIKS Item #: 12529751

Catalogue item no 1: PPE0084714

Catalogue item no 2: 115016

 
Price (Per roll):
€394.50
Material: Heat-shrink Polyolefin
Tape colour: White
Model
Band width (mm): 25.78
Clear filter      (2 of the 2 items displayed)