HUNERSDORFF Magazine cabinet for small parts, with 80 containers, sizes 3/5/6/9
ERIKS Item #
Product documents
Document | Document type |
---|---|
Transparent container cabinet, 80 containers
• Presentable storage for small items
Ideally suited for small parts and spare parts.
Powder-coated steel sheet casing.
Casing colour: RAL 5007 brilliant blue.
• Individual fitting
Transparent individual elements in 5 different sizes.
Colour: light grey.
• Dimensions H 1800xW 665xD 250 mm
The container cabinets are available in 3 further RAL colours (at no extra charge).
Please specify the RAL colour when placing your order; otherwise the standard colour RAL 5007 will be delivered!
Fitting:
27 containers size 9 Individual element with 9 containers (W 60xT 45xH 66/49 mm)
30 containers size 6 Individual element with 6 containers (W 93xT 66xH 99/73 mm)
20 containers size 5 Individual element with 5 containers (W 113xT 102xH 150/109 mm)
3 containers size 3 Individual element with 3 containers (W 192xT 152xH 225/164 mm)