|
BAHCO
Tool hangbag 1kg 3875-HB10
ERIKS Item #: 14341421
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tool hangbag 1kg 3875-hb10",
"item_id": "g1579278053345515",
"material_number": "14341421",
"price": "12.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool hangbag 1kg 3875-hb10",
"item_id": "g1579278053345515",
"material_number": "14341421",
"price": "12.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Hijszak voor 100L
ERIKS Item #: 13511609
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hijszak voor 100l",
"item_id": "g1579278047126110",
"material_number": "13511609",
"price": "120.53",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hijszak voor 100l",
"item_id": "g1579278047126110",
"material_number": "13511609",
"price": "120.53",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 3875-HB30 Hangtas klein
ERIKS Item #: 12334936
Catalogue item no 1: 3875-HB30
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bahco 3875-hb30 hangtas klein",
"item_id": "g1579278047130708",
"material_number": "12334936",
"price": "57.4",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 3875-hb30 hangtas klein",
"item_id": "g1579278047130708",
"material_number": "12334936",
"price": "57.4",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 3875-HB60 Hangtas groot
ERIKS Item #: 12334937
Catalogue item no 1: 3875-HB60
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bahco 3875-hb60 hangtas groot",
"item_id": "g1579278047130599",
"material_number": "12334937",
"price": "71.77",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 3875-hb60 hangtas groot",
"item_id": "g1579278047130599",
"material_number": "12334937",
"price": "71.77",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|