ProductPage

META CLIP 100 (basic arrangement) cabinet module RAL 7035 complete with shelves

Product documents

Document Document type
Product overview

META QUICK Boltless Shelving

  • quick boltless mounting without tools
  • with pre-assembled frames (clinched)
  • shelves with 50 mm centres for attaching shelf dividers
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing

Width (mm): 1000
Model: CLIP 100
Height (mm): 2000
Number of storage surfaces
Clear filter      (3 of the 3 items displayed)
Quick cupb. 3 x 100+3 x 200drwr+3 x S100 St 2000 x 1000 x 500 RAL 7035 META Quick cupb. 3 x 100+3 x 200drwr+3 x S100 St 2000 x 1000 x 500 RAL 7035 ERIKS Item #: 12366586

Catalogue item no 1: 98994

 
Price (Per piece):
€2,223.60
Quick cupboard full door St 5 x S100 2000 x 1000 x 500 RAL 7035 META Quick cupboard full door St 5 x S100 2000 x 1000 x 500 RAL 7035 ERIKS Item #: 12366576

Catalogue item no 1: 67904

 
Price (Per piece):
€1,120.99
Quick cupboard half door St 6 x S1000 2000 x 1000 x 500 RAL 7035 META Quick cupboard half door St 6 x S1000 2000 x 1000 x 500 RAL 7035 ERIKS Item #: 12366578

Catalogue item no 1: 67907

 
Price (Per piece):
€1,000.40
Width (mm): 1000
Model: CLIP 100
Height (mm): 2000
Number of storage surfaces
Clear filter      (3 of the 3 items displayed)