META CLIP diagonal shore
Product documents
Document | Document type |
---|---|
Product overview |
META QUICK Boltless Shelving
- quick boltless mounting without tools
- with pre-assembled frames (clinched)
- shelves with 50 mm centres for attaching shelf dividers
- Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
- shelf height adjustable in 25 mm increments
- with steel feet for floor fixing
META
Diagonal beam, galvanised, 1000mm Meta
ERIKS Item #: 23865164
Catalogue item no 1: 3192.1150 |
Price (Per piece):
€2.21
|
||
META
Diagonal rod, 1300mm, for longitudinal reinforcement
ERIKS Item #: 11818301
Catalogue item no 1: 3041.2448 |
Price (Per piece):
€2.72
|