META CLIP LW frame RAL 7035
ERIKS Item #
Product documents
Document | Document type |
---|---|
META QUICK Boltless Shelving
- quick boltless mounting without tools
- with pre-assembled frames (clinched)
- shelves with 50 mm centres for attaching shelf dividers
- Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
- shelf height adjustable in 25 mm increments
- with steel feet for floor fixing