|
Bille Acier inoxydable DIN 5401 G100 19.05mm (Sachet=10 pcs.)
Numéro d`article ERIKS: 13545729
|
Prix (Par Sachet):
|
{"addToCartPD":{
"item_name": "ball stainless steel din 5401 g100 19.05mm (bag=10 pcs.)",
"item_id": "g1005101986358261",
"material_number": "13545729",
"price": "27.1",
"item_brand": "no brand",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278034751801",
"item_variant": "bg",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball stainless steel din 5401 g100 19.05mm (bag=10 pcs.)",
"item_id": "g1005101986358261",
"material_number": "13545729",
"price": "27.1",
"item_brand": "no brand",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278034751801",
"item_variant": "bg",
"index": "1",
"quantity": ""
}
}
|
|
Bille Acier inoxydable DIN 5401 G100 20mm (Sachet=10 pcs.)
Numéro d`article ERIKS: 13545721
|
Prix (Par Sachet):
|
{"addToCartPD":{
"item_name": "ball stainless steel din 5401 g100 20mm (bag=10 pcs.)",
"item_id": "g1005101986358395",
"material_number": "13545721",
"price": "12.4",
"item_brand": "no brand",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278034751801",
"item_variant": "bg",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball stainless steel din 5401 g100 20mm (bag=10 pcs.)",
"item_id": "g1005101986358395",
"material_number": "13545721",
"price": "12.4",
"item_brand": "no brand",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278034751801",
"item_variant": "bg",
"index": "2",
"quantity": ""
}
}
|
|
Bille Acier inoxydable DIN 5401 G100 30mm (Sachet=10 pcs.)
Numéro d`article ERIKS: 13545706
|
Prix (Par Sachet):
|
{"addToCartPD":{
"item_name": "ball stainless steel din 5401 g100 30mm (bag=10 pcs.)",
"item_id": "g1005101986358425",
"material_number": "13545706",
"price": "37.6",
"item_brand": "no brand",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278034751801",
"item_variant": "bg",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball stainless steel din 5401 g100 30mm (bag=10 pcs.)",
"item_id": "g1005101986358425",
"material_number": "13545706",
"price": "37.6",
"item_brand": "no brand",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278034751801",
"item_variant": "bg",
"index": "3",
"quantity": ""
}
}
|