|
SKF
Nipple de filtre 90° pour l'injecteur d'huile 1077597-1
Numéro d`article ERIKS: 23755038
Article de catalogue 1: 1077597-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "filter nipple 90° for oil injector 1077597-1",
"item_id": "gr0000000953051",
"material_number": "23755038",
"price": "101.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "filter nipple 90° for oil injector 1077597-1",
"item_id": "gr0000000953051",
"material_number": "23755038",
"price": "101.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF
Raccord 1077597
Numéro d`article ERIKS: 23755037
Article de catalogue 1: 1077597
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "filter nipple for oil injector 1077597",
"item_id": "gr0000000390293",
"material_number": "23755037",
"price": "45.95",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "filter nipple for oil injector 1077597",
"item_id": "gr0000000390293",
"material_number": "23755037",
"price": "45.95",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF
Mamelon adaptateur de manomètre 226402-1
Numéro d`article ERIKS: 23755883
Article de catalogue 1: 226402-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "gauge nipple for adaptor block 226402-1",
"item_id": "gr0000000416616",
"material_number": "23755883",
"price": "180.27",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gauge nipple for adaptor block 226402-1",
"item_id": "gr0000000416616",
"material_number": "23755883",
"price": "180.27",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SKF
Joint torique 226402-2
Numéro d`article ERIKS: 23755884
Article de catalogue 1: 226402-2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "o-ring for gauge nipple 226402-2",
"item_id": "gr0000000364047",
"material_number": "23755884",
"price": "56.07",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "o-ring for gauge nipple 226402-2",
"item_id": "gr0000000364047",
"material_number": "23755884",
"price": "56.07",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg22sp_0074_js",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|