|
DESCH
Accouplement din115 20mm
Numéro d`article ERIKS: 23384251
Article de catalogue 1: DIN115 20MM
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rigid bolt coupling din115 20mm",
"item_id": "g5791707741764034",
"material_number": "23384251",
"price": "257.44",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rigid bolt coupling din115 20mm",
"item_id": "g5791707741764034",
"material_number": "23384251",
"price": "257.44",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DESCH
Accouplement din115 40mm
Numéro d`article ERIKS: 23384255
Article de catalogue 1: DIN115 40MM
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rigid bolt coupling din115 40mm",
"item_id": "g5791707741764030",
"material_number": "23384255",
"price": "222.94",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rigid bolt coupling din115 40mm",
"item_id": "g5791707741764030",
"material_number": "23384255",
"price": "222.94",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DESCH
Accouplement din115 50mm
Numéro d`article ERIKS: 23384257
Article de catalogue 1: DIN115 50MM
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rigid bolt coupling din115 50mm",
"item_id": "g5791707741764035",
"material_number": "23384257",
"price": "264.44",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rigid bolt coupling din115 50mm",
"item_id": "g5791707741764035",
"material_number": "23384257",
"price": "264.44",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DESCH
Accouplement din115 60mm
Numéro d`article ERIKS: 23384259
Article de catalogue 1: DIN115 60MM
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rigid bolt coupling din115 60mm",
"item_id": "g5791707741764049",
"material_number": "23384259",
"price": "342.88",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rigid bolt coupling din115 60mm",
"item_id": "g5791707741764049",
"material_number": "23384259",
"price": "342.88",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DESCH
Accouplement din115 70mm
Numéro d`article ERIKS: 23384262
Article de catalogue 1: DIN115 70MM
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rigid bolt coupling din115 70mm",
"item_id": "g5791707741764057",
"material_number": "23384262",
"price": "421.28",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rigid bolt coupling din115 70mm",
"item_id": "g5791707741764057",
"material_number": "23384262",
"price": "421.28",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DESCH
Accouplement din115 80mm
Numéro d`article ERIKS: 23384264
Article de catalogue 1: DIN115 80MM
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rigid bolt coupling din115 80mm",
"item_id": "g5791707741764040",
"material_number": "23384264",
"price": "484.32",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rigid bolt coupling din115 80mm",
"item_id": "g5791707741764040",
"material_number": "23384264",
"price": "484.32",
"item_brand": "desch",
"item_category":"mechanical power transmission",
"item_category2":"shaft couplings",
"item_category3":"rigid couplings",
"item_category4": "pr1579278045173948",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|