|
OPTIBELT
Courroie ronde en polyuréthane Ø 15mm
Numéro d`article ERIKS: 23609698
Article de catalogue 1: 15 77Q1
|
Prix (Par Mètre):
50 Mètre par emballage
|
{"addToCartPD":{
"item_name": "polyurethane round section belt ø 15mm",
"item_id": "gr0000000829556",
"material_number": "23609698",
"price": "42.63",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr_rc0008_0028_jb",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane round section belt ø 15mm",
"item_id": "gr0000000829556",
"material_number": "23609698",
"price": "42.63",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr_rc0008_0028_jb",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|