|
BEHA
Rondsnaarverbinder Ø 12,5 mm + 15 mm
Numéro d`article ERIKS: 12989118
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hollow round belt connector ø 12,5 mm + 15 mm",
"item_id": "gr5147241317098338",
"material_number": "12989118",
"price": "1.52",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hollow round belt connector ø 12,5 mm + 15 mm",
"item_id": "gr5147241317098338",
"material_number": "12989118",
"price": "1.52",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BEHA
Rondsnaarverbinder Ø 4,8 mm
Numéro d`article ERIKS: 12989114
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hollow round belt connector ø 4,8 mm",
"item_id": "gr5147241317098244",
"material_number": "12989114",
"price": "1.05",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hollow round belt connector ø 4,8 mm",
"item_id": "gr5147241317098244",
"material_number": "12989114",
"price": "1.05",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BEHA
Rondsnaarverbinder Ø 6,3 mm
Numéro d`article ERIKS: 12989115
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hollow round belt connector ø 6,3 mm",
"item_id": "gr5147241317098497",
"material_number": "12989115",
"price": "1.24",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hollow round belt connector ø 6,3 mm",
"item_id": "gr5147241317098497",
"material_number": "12989115",
"price": "1.24",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BEHA
Rondsnaarverbinder Ø 8,0 mm
Numéro d`article ERIKS: 12989116
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rondsnaarverbinder ø 8,0 mm",
"item_id": "gr5147241317098337",
"material_number": "12989116",
"price": "1.43",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rondsnaarverbinder ø 8,0 mm",
"item_id": "gr5147241317098337",
"material_number": "12989116",
"price": "1.43",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043638",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|