|
ERIKS
Tri-Clamp afdichtingsring Teflex/EPDM Imperial Standard 1/2"
ERIKS Artikelnr: 11330360
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 1/2"",
"item_id": "gr0000000569482",
"material_number": "11330360",
"price": "34.54",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 1/2"",
"item_id": "gr0000000569482",
"material_number": "11330360",
"price": "34.54",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ERIKS
Tri-Clamp afdichtingsring Teflex/EPDM Imperial Standard 1"
ERIKS Artikelnr: 11281346
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 1"",
"item_id": "gr0000000571803",
"material_number": "11281346",
"price": "34.54",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 1"",
"item_id": "gr0000000571803",
"material_number": "11281346",
"price": "34.54",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ERIKS
Tri-Clamp afdichtingsring Teflex/EPDM Imperial Standard 3/4"
ERIKS Artikelnr: 11330361
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 3/4"",
"item_id": "gr0000000570687",
"material_number": "11330361",
"price": "34.54",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 3/4"",
"item_id": "gr0000000570687",
"material_number": "11330361",
"price": "34.54",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ERIKS
Tri-Clamp afdichtingsring Teflex/EPDM Imperial Standard 4"
ERIKS Artikelnr: 11292421
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 4"",
"item_id": "gr0000000568828",
"material_number": "11292421",
"price": "80.14",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tri-clamp seal teflex/epdm imperial standard 4"",
"item_id": "gr0000000568828",
"material_number": "11292421",
"price": "80.14",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0017",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|