Valve Stem Packing Sealcord 7,5m/spoel Ø6 mm
ERIKS Artikelnr: 11959299
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "valve stem packing sealcord 7,5m/spool ø6 mm",
"item_id": "gr0000000567426",
"material_number": "11959299",
"price": "87.58",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 7,5m/spool ø6 mm",
"item_id": "gr0000000567426",
"material_number": "11959299",
"price": "87.58",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Valve Stem Packing Sealcord 2,2m/spoel Ø2,5 mm
ERIKS Artikelnr: 10034104
Log in om prijzen te zien
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 2,2m/spool ø2,5 mm",
"item_id": "gr0000000571160",
"material_number": "10034104",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Valve Stem Packing Sealcord 15m/spoel Ø2,5 mm
ERIKS Artikelnr: 10034208
Prijs (Per meter) :
Verpakking per 15 meter
{"addToCartPD":{
"item_name": "valve stem packing sealcord 15m/spool ø2,5 mm",
"item_id": "gr0000000571768",
"material_number": "10034208",
"price": "8.45",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 15m/spool ø2,5 mm",
"item_id": "gr0000000571768",
"material_number": "10034208",
"price": "8.45",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
Valve Stem Packing Sealcord 5m/spoel Ø4 mm
ERIKS Artikelnr: 10034109
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 5m/spool ø4 mm",
"item_id": "gr0000000083024",
"material_number": "10034109",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
Valve Stem Packing Sealcord 5m/spoel Ø6 mm
ERIKS Artikelnr: 10034108
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 5m/spool ø6 mm",
"item_id": "gr0000000083262",
"material_number": "10034108",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
Valve Stem Packing Sealcord 5m/spoel Ø8 mm
ERIKS Artikelnr: 10034105
Log in om prijzen te zien
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 5m/spool ø8 mm",
"item_id": "gr0000000082784",
"material_number": "10034105",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
Valve Stem Packing Sealcord 5m/spoel Ø10 mm
ERIKS Artikelnr: 10034106
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 5m/spool ø10 mm",
"item_id": "gr0000000083189",
"material_number": "10034106",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
Valve Stem Packing Sealcord 5m/spoel Ø12,5 mm
ERIKS Artikelnr: 10034107
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "valve stem packing sealcord 5m/spool ø12,5 mm",
"item_id": "gr0000000082952",
"material_number": "10034107",
"price": "235.51",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "valve stem packing sealcord 5m/spool ø12,5 mm",
"item_id": "gr0000000082952",
"material_number": "10034107",
"price": "235.51",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0008",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}