|
GPT INDUSTRIES
Isolatie sleeve Mylar 1.3/8" L=2m
ERIKS Artikelnr: 11181955
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "insulation sleeve mylar 1.3/8" l=2m",
"item_id": "gr0000001297845",
"material_number": "11181955",
"price": "16.1",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insulation sleeve mylar 1.3/8" l=2m",
"item_id": "gr0000001297845",
"material_number": "11181955",
"price": "16.1",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GPT INDUSTRIES
Isolatie sleeve Mylar M12 L=2m
ERIKS Artikelnr: 11181286
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "insulation sleeve mylar m12 l=2m",
"item_id": "gr0000001297676",
"material_number": "11181286",
"price": "12.6",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insulation sleeve mylar m12 l=2m",
"item_id": "gr0000001297676",
"material_number": "11181286",
"price": "12.6",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GPT INDUSTRIES
Isolatie sleeve Mylar M16 L=2m
ERIKS Artikelnr: 11107177
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "insulation sleeve mylar m16 l=2m",
"item_id": "gr0000001297771",
"material_number": "11107177",
"price": "20.6",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insulation sleeve mylar m16 l=2m",
"item_id": "gr0000001297771",
"material_number": "11107177",
"price": "20.6",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GPT INDUSTRIES
Isolatie sleeve Mylar M20 L=2m
ERIKS Artikelnr: 11181287
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "insulation sleeve mylar m20 l=2m",
"item_id": "gr0000001297641",
"material_number": "11181287",
"price": "27.8",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insulation sleeve mylar m20 l=2m",
"item_id": "gr0000001297641",
"material_number": "11181287",
"price": "27.8",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GPT INDUSTRIES
Isolatie sleeve Mylar M24 L=2m
ERIKS Artikelnr: 11107179
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "insulation sleeve mylar m24 l=2m",
"item_id": "gr0000001297931",
"material_number": "11107179",
"price": "34.4",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insulation sleeve mylar m24 l=2m",
"item_id": "gr0000001297931",
"material_number": "11107179",
"price": "34.4",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GPT INDUSTRIES
Ins.sleeve Mylar 1.1/4" L=2m
ERIKS Artikelnr: 11181954
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ins.sleeve mylar 1.1/4" l=1850",
"item_id": "gr0000000908861",
"material_number": "11181954",
"price": "15.2",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ins.sleeve mylar 1.1/4" l=1850",
"item_id": "gr0000000908861",
"material_number": "11181954",
"price": "15.2",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GPT INDUSTRIES
Ins.sleeve Mylar 5/8" L=2m
ERIKS Artikelnr: 11181948
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ins sleeve mylar 5/8" l=1850",
"item_id": "gr0000000908895",
"material_number": "11181948",
"price": "8.5",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ins sleeve mylar 5/8" l=1850",
"item_id": "gr0000000908895",
"material_number": "11181948",
"price": "8.5",
"item_brand": "gpt industries",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"insulation kits",
"item_category4": "pr1579278046485806",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|