|
ECON®
Verlengspindel Type: 1614X DN volle doorlaat: 1"- 1.1/4"
ERIKS Artikelnr: 13491661
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stem extension type: 1614x dn full bore: 1"- 1.1/4"",
"item_id": "g1579278043143897",
"material_number": "13491661",
"price": "20.72",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"ball valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278043162882",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stem extension type: 1614x dn full bore: 1"- 1.1/4"",
"item_id": "g1579278043143897",
"material_number": "13491661",
"price": "20.72",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"ball valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278043162882",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Verlengspindel Type: 1614X DN volle doorlaat: 1.1/2"- 2"
ERIKS Artikelnr: 13491662
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stem extension type: 1614x dn full bore: 1.1/2"- 2"",
"item_id": "g1579278043143909",
"material_number": "13491662",
"price": "33.11",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"ball valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278043162882",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stem extension type: 1614x dn full bore: 1.1/2"- 2"",
"item_id": "g1579278043143909",
"material_number": "13491662",
"price": "33.11",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"ball valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278043162882",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Verlengspindel Type: 1614X DN volle doorlaat: 1/2"- 3/4"
ERIKS Artikelnr: 13491660
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stem extension type: 1614x dn full bore: 1/2"- 3/4"",
"item_id": "g1579278043143927",
"material_number": "13491660",
"price": "16.31",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"ball valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278043162882",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stem extension type: 1614x dn full bore: 1/2"- 3/4"",
"item_id": "g1579278043143927",
"material_number": "13491660",
"price": "16.31",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"ball valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278043162882",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|