|
ECON®
Puntstuk 12506 las BS 316L 25,4x1,65 1"
ERIKS Artikelnr: 12682226
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner 12506 weld bs 25,4x1,65 316l 1"",
"item_id": "gr0000001436805",
"material_number": "12682226",
"price": "9.55",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner 12506 weld bs 25,4x1,65 316l 1"",
"item_id": "gr0000001436805",
"material_number": "12682226",
"price": "9.55",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Puntstuk 12506 las BS 304 25,4x1,65 1"
ERIKS Artikelnr: 12682232
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner 12506 weld bs 25,4x1,65 304 1"",
"item_id": "gr0000001436834",
"material_number": "12682232",
"price": "8.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner 12506 weld bs 25,4x1,65 304 1"",
"item_id": "gr0000001436834",
"material_number": "12682232",
"price": "8.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Puntstuk 12506 las BS 304 38,1x1,65 1.1/2"
ERIKS Artikelnr: 12682233
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner 12506 weld bs 38,1x1,65 304 1.1/2"",
"item_id": "gr0000001436932",
"material_number": "12682233",
"price": "10.8",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner 12506 weld bs 38,1x1,65 304 1.1/2"",
"item_id": "gr0000001436932",
"material_number": "12682233",
"price": "10.8",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Puntstuk 12506 las BS 316L 38,1x1,65 1.1/2"
ERIKS Artikelnr: 12682227
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner 12506 weld bs 38,1x1,65 316l 1.1/2"",
"item_id": "gr0000001436954",
"material_number": "12682227",
"price": "12.4",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner 12506 weld bs 38,1x1,65 316l 1.1/2"",
"item_id": "gr0000001436954",
"material_number": "12682227",
"price": "12.4",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Puntstuk 12506 las BS 304 50,8x1,65 2"
ERIKS Artikelnr: 12682234
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner 12506 weld bs 50,8x1,65 304 2"",
"item_id": "gr0000001436957",
"material_number": "12682234",
"price": "13.6",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner 12506 weld bs 50,8x1,65 304 2"",
"item_id": "gr0000001436957",
"material_number": "12682234",
"price": "13.6",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Puntstuk 12506 las BS 304 63,5x1,65 2.1/2"
ERIKS Artikelnr: 12682235
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner 12506 weld bs 63,5x1,65 304 2.1/2"",
"item_id": "gr0000001473432",
"material_number": "12682235",
"price": "21.1",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner 12506 weld bs 63,5x1,65 304 2.1/2"",
"item_id": "gr0000001473432",
"material_number": "12682235",
"price": "21.1",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389653",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|