|
Drukreduceerventiel Type 147 serie DRV235 messing/NBR gereduceerd drukbereik 1,5 - 20 bar PN40 DN20
ERIKS Artikelnr: 11810592
Catalogusartikelnr 1: EC001470020DF5S
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressure reducing valve type 147 series drv235 brass/nbr reduced pressure range 1.5 - 20 bar pn40 dn20",
"item_id": "gr0000000565146",
"material_number": "11810592",
"price": "827",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"pressure reducing valves self-acting",
"item_category3":"pressure reducing valves flanged",
"item_category4": "pr1579278045738424",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure reducing valve type 147 series drv235 brass/nbr reduced pressure range 1.5 - 20 bar pn40 dn20",
"item_id": "gr0000000565146",
"material_number": "11810592",
"price": "827",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"pressure reducing valves self-acting",
"item_category3":"pressure reducing valves flanged",
"item_category4": "pr1579278045738424",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Drukreduceerventiel Type 147 serie DRV235 messing/NBR gereduceerd drukbereik 1,5 - 20 bar PN40 DN25
ERIKS Artikelnr: 11810593
Catalogusartikelnr 1: EC001470025DF5S
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pressure reducing valve type 147 series drv235 brass/nbr reduced pressure range 1.5 - 20 bar pn40 dn25",
"item_id": "gr0000000561693",
"material_number": "11810593",
"price": "1050",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"pressure reducing valves self-acting",
"item_category3":"pressure reducing valves flanged",
"item_category4": "pr1579278045738424",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure reducing valve type 147 series drv235 brass/nbr reduced pressure range 1.5 - 20 bar pn40 dn25",
"item_id": "gr0000000561693",
"material_number": "11810593",
"price": "1050",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"pressure reducing valves self-acting",
"item_category3":"pressure reducing valves flanged",
"item_category4": "pr1579278045738424",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|