|
FACOM
Bankschroef 1224.150E vast 150mm industrie/onderhoud
ERIKS Artikelnr: 12726691
Catalogusartikelnr 1: 1224.150E
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vise 1224.150 fixed 150mm",
"item_id": "gr0000001340852",
"material_number": "12726691",
"price": "330",
"item_brand": "facom",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0072_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vise 1224.150 fixed 150mm",
"item_id": "gr0000001340852",
"material_number": "12726691",
"price": "330",
"item_brand": "facom",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0072_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Bankschroef 1224.125E vast 125mm industrie/onderhoud
ERIKS Artikelnr: 12726690
Catalogusartikelnr 1: 1224.125E
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vise 1224.125 fixed 125mm",
"item_id": "gr0000001340863",
"material_number": "12726690",
"price": "259",
"item_brand": "facom",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0072_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vise 1224.125 fixed 125mm",
"item_id": "gr0000001340863",
"material_number": "12726690",
"price": "259",
"item_brand": "facom",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0072_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Bankschroef 1224.175E vast 175mm industrie/onderhoud
ERIKS Artikelnr: 12726692
Catalogusartikelnr 1: 1224.175E
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vise 1224.175 fixed 175mm",
"item_id": "gr0000001340875",
"material_number": "12726692",
"price": "445",
"item_brand": "facom",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0072_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vise 1224.175 fixed 175mm",
"item_id": "gr0000001340875",
"material_number": "12726692",
"price": "445",
"item_brand": "facom",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0072_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|