|
KNIPEX
Beschermbekken v. 180mm sleuteltang 3 paar
ERIKS Artikelnr: 14590815
Catalogusartikelnr 1: 74110180
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "protective jaws f. 180mm pliers wrench 3 pairs",
"item_id": "g1579278067989103",
"material_number": "14590815",
"price": "11.02",
"item_brand": "knipex",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936217943",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "protective jaws f. 180mm pliers wrench 3 pairs",
"item_id": "g1579278067989103",
"material_number": "14590815",
"price": "11.02",
"item_brand": "knipex",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936217943",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Beschermbekken v. 300mm sleuteltang 3 paar
ERIKS Artikelnr: 14590816
Catalogusartikelnr 1: 74110300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "protective jaws f. 300mm pliers wrench 3 pairs",
"item_id": "g1579278067989044",
"material_number": "14590816",
"price": "13.76",
"item_brand": "knipex",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936217943",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "protective jaws f. 300mm pliers wrench 3 pairs",
"item_id": "g1579278067989044",
"material_number": "14590816",
"price": "13.76",
"item_brand": "knipex",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936217943",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|