|
LEINEN
Draaiplateau v. 100mm bankschroef
ERIKS Artikelnr: 14593214
Catalogusartikelnr 1: 50070100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rotary plate for 100mm vice",
"item_id": "g1579278067987269",
"material_number": "14593214",
"price": "218.47",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218307",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary plate for 100mm vice",
"item_id": "g1579278067987269",
"material_number": "14593214",
"price": "218.47",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218307",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEINEN
Draaiplateau v. 125mm bankschroef
ERIKS Artikelnr: 14593215
Catalogusartikelnr 1: 50070125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rotary plate for 125mm vice",
"item_id": "g1579278067987254",
"material_number": "14593215",
"price": "247.31",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218307",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary plate for 125mm vice",
"item_id": "g1579278067987254",
"material_number": "14593215",
"price": "247.31",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218307",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEINEN
Draaiplateau v. 150mm bankschroef
ERIKS Artikelnr: 14593216
Catalogusartikelnr 1: 50070150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rotary plate for 150mm vice",
"item_id": "g1579278067987177",
"material_number": "14593216",
"price": "329.88",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218307",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary plate for 150mm vice",
"item_id": "g1579278067987177",
"material_number": "14593216",
"price": "329.88",
"item_brand": "leinen",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218307",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|