|
KESEL
Greeplijst 125mm hoog
ERIKS Artikelnr: 14597792
Catalogusartikelnr 1: 38710010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grip bar 125mm hight",
"item_id": "g1579278039569370",
"material_number": "14597792",
"price": "270.23",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip bar 125mm hight",
"item_id": "g1579278039569370",
"material_number": "14597792",
"price": "270.23",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KESEL
Greeplijst 125mm met trap
ERIKS Artikelnr: 14597793
Catalogusartikelnr 1: 38710020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grip bar 125mm with step",
"item_id": "g1579278039569391",
"material_number": "14597793",
"price": "270.23",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip bar 125mm with step",
"item_id": "g1579278039569391",
"material_number": "14597793",
"price": "270.23",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KESEL
Multibek 125mm (paar)
ERIKS Artikelnr: 14597796
Catalogusartikelnr 1: 38710030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "multi-jaw 125mm (pair)",
"item_id": "g1579278039569423",
"material_number": "14597796",
"price": "1293.87",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "multi-jaw 125mm (pair)",
"item_id": "g1579278039569423",
"material_number": "14597796",
"price": "1293.87",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KESEL
Getrapte bek 125mm (paar)
ERIKS Artikelnr: 14597791
Catalogusartikelnr 1: 38710000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stepped jaw 125mm (pair)",
"item_id": "g1579278039569143",
"material_number": "14597791",
"price": "868.05",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stepped jaw 125mm (pair)",
"item_id": "g1579278039569143",
"material_number": "14597791",
"price": "868.05",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KESEL
Pendelbek 125mm (st.)
ERIKS Artikelnr: 14597797
Catalogusartikelnr 1: 38710040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swing jaw 125mm (piece)",
"item_id": "g1579278039569726",
"material_number": "14597797",
"price": "442.21",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swing jaw 125mm (piece)",
"item_id": "g1579278039569726",
"material_number": "14597797",
"price": "442.21",
"item_brand": "kesel",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr1000488936218464",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|