NEDERMAN
Schakelaar verlichting/ventilator 24 V, 20 W, afzuigkap Original
ERIKS Artikelnr: 23337982
Catalogusartikelnr 1: 14374307
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "switch lights / fan 24 v, 20 w, hood original",
"item_id": "gr0000001205364",
"material_number": "23337982",
"price": "123",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "switch lights / fan 24 v, 20 w, hood original",
"item_id": "gr0000001205364",
"material_number": "23337982",
"price": "123",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
NEDERMAN
Nederman muursteun voor arm 4&5m (type nex)
ERIKS Artikelnr: 23337675
Catalogusartikelnr 1: 10372722
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "nederman muursteun voor arm 4&5m (type nex)",
"item_id": "gr0000000897671",
"material_number": "23337675",
"price": "214",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nederman muursteun voor arm 4&5m (type nex)",
"item_id": "gr0000000897671",
"material_number": "23337675",
"price": "214",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
NEDERMAN
Soepele slang pvc l=6m 160mm
ERIKS Artikelnr: 23337644
Catalogusartikelnr 1: 10332856
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "flexible hose pvc l=6m 160mm",
"item_id": "gr0000001260727",
"material_number": "23337644",
"price": "367",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flexible hose pvc l=6m 160mm",
"item_id": "gr0000001260727",
"material_number": "23337644",
"price": "367",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
NEDERMAN
Slang 160mm - 4m
ERIKS Artikelnr: 23337648
Catalogusartikelnr 1: 10341860
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hose 160mm - 4m",
"item_id": "gr0000001358347",
"material_number": "23337648",
"price": "229",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose 160mm - 4m",
"item_id": "gr0000001358347",
"material_number": "23337648",
"price": "229",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0019_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}