|
NEDERMAN
Nederman vloerzuiger 450mm
ERIKS Artikelnr: 23339419
Catalogusartikelnr 1: 40193490
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "nederman vloerzuiger 450mm",
"item_id": "gr0000000897942",
"material_number": "23339419",
"price": "0",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0029_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NEDERMAN
Nederm.inplugmond kv50
ERIKS Artikelnr: 23339291
Catalogusartikelnr 1: 40146450
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nederm.inplugmond kv50",
"item_id": "gr0000000897977",
"material_number": "23339291",
"price": "82",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nederm.inplugmond kv50",
"item_id": "gr0000000897977",
"material_number": "23339291",
"price": "82",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0029_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NEDERMAN
Nederman plat mondstuk 45x10 40mm
ERIKS Artikelnr: 23339406
Catalogusartikelnr 1: 40193090
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nederman plat mondstuk 45x10 40mm",
"item_id": "gr0000000901680",
"material_number": "23339406",
"price": "206",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nederman plat mondstuk 45x10 40mm",
"item_id": "gr0000000901680",
"material_number": "23339406",
"price": "206",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0029_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NEDERMAN
Nederman coupl.m50-50p
ERIKS Artikelnr: 23339314
Catalogusartikelnr 1: 40151100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nederman coupl.m50-50p",
"item_id": "gr0000000901978",
"material_number": "23339314",
"price": "25",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nederman coupl.m50-50p",
"item_id": "gr0000000901978",
"material_number": "23339314",
"price": "25",
"item_brand": "nederman",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"fume & vapour extraction systems",
"item_category4": "pr_ec001274_0029_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|